HPS P045PBKF 45kVA 3 Phase 60Hz 600 D V Pri x 208Y/120 V Sec Hammond Power Solutions Distribution Transformer, Copper
Description
HPS TitanĀ® encapsulated transformer designed to operate in harsh environments/hazardous locations where dangerous gases, liquids, dust, etc. could lead to serious consequences. ANSI 61 grey, UL50 heavy duty NEMA type 3R enclosure. Standard wall mounting. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Titan® |
Item Name | Encapsulated Transformer | Type | Industrial Potted |
Primary Voltage | 600 V | Secondary Voltage | 208Y/120 V |
VA Rating | 45000 VA | Frequency Rating | 60 Hz |
Phase | 3 | Color | ANSI 61 Gray |
Dimensions | 565.15 mm W x 330.2 mm D x 720.852 mm H | Enclosure Type | NEMA 3R |
Mounting Type | Floor | Temperature Rating | 40 °C |
Standards | CSA Certified, UL, Class 1 Div II | Application | Petrochemical, Marine, Industrial, Oil and Gas, Mining, Waste Water |
UPC | 803423050955 |
Packages
1 - UNIT - 1 |