Abbotsford
gec9t58k0073

ABB 9T58K0073 230/460/575VPri 115/95VSec 2kVA 50/60Hz 1Phase NEMA 1 General Electric Control Transformer, Copper

Price $846.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:9T58K0073

Description

IP core and coil transformer. 1-phase. 230/460/575 V primary, 115/95 V secondary voltage at 60 Hz. 1.5 kVA continuous current, frame size 14300. 6753 VA inrush current at.20 PF, 95% voltage. CU coil. K1 factor. 100°C rise, 180°C class and 40°C ambient temperature.

Specifications

Brand Name GE Item Name Machine Tool Control Transformer
Type Dry, Core and Coil, Encapsulated Primary Voltage 230/460/575 VAC
Secondary Voltage 115/95 VAC VA Rating 1.5 kVA
Frequency Rating 50/60 Hz Material Copper
Phase 1 Dimensions 6.81 in W x 7.06 in D x 5.81 in H
Temperature Rating 40 °C Standards cUL Listed, UL506 Listed in File Number E2739
Application For Electrical Distribution and Control UPC 783173153857

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok