Abbotsford
ged9t58k0045g42

ABB 9T58K0045G42 0.15KVA 220/480-120V General Electric Transformer Encapsulated Core & Coil, Dry Type

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:9T58K0045G42

Description

IP core and coil transformer. 1-phase. 220/440, 230/460, 240/480 V primary and 110, 115, 120 V secondary voltage at 60 Hz. 0.15 kVA continuous current, frame size 813. 724 VA inrush current at.20 PF, 95% voltage. Single 13/32 inch x 1-1/2 inch midget fuse blocks mounted on top of transformer. CU coil. K1 factor. 55°C rise, 105°C class and 40°C ambient temperature.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok