ABB 9T58K0043G42 0.075KVA 220/480-120V General Electric Transformer Encapsulated Core & Coil, Dry Type
Description
IP core and coil transformer. 1-phase. 220/440, 230/460, 240/480 V primary and 110, 115, 120 V secondary voltage at 60 Hz. 0.075 kVA continuous current, frame size 612. 303 VA inrush current at.20 PF, 95% voltage. Single 13/32 inch x 1-1/2 inch midget fuse blocks mounted on top of transformer. CU coil. 0.0% impedance, K1 factor. 55°C rise, 105°C class and 40°C ambient temperature.
Packages
1 - UNIT - 1 |