HPS 14.5 inch x 21.38 inch x 10.75 inch 15kVA, 1PH, HPS Fortress Series, General Purpose Transformer, NEMA 3R
Description
HPS FORTRESSâ„¢ Commercial encapsulated distribution transformer. Single-phase, standard wall mounting. NEMA type-3R enclosure. ANSI 61 grey finish. NQ7 case style. All units are encapsulated with electrical grade silica sand and resin compounds. Front accessible separate high and low voltage lead wires or copper tabs termination. Standard side and rear conduit knock-outs on all units.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Commercial Potted Transformer |
Item Name | Commercial Potted Distribution Transformer | Type | Isolation |
Primary Voltage | 240 x 480 V | Secondary Voltage | 120 - 240 V |
VA Rating | 15000 VA | Frequency Rating | 60 Hz |
Material | Copper | Phase | 1 |
Power Rating | 15 kW | Dimensions | 10.75 in L x 14.5 in W x 21.38 in H |
Enclosure Type | NEMA 3R | Mounting Type | Wall, DIN, PCB |
Standards | CSA Certified, UL Listed | Application | Shopping Centers, Schools, Sports Complexes, Commercial, Lighting, Wastewater and Light Industrial Loads, Indoor or Outdoor |
UPC | 803423091385 |
Packages
1 - UNIT - 1 |