Abbotsford
hamc1f010les

HPS 12.25 inch x 20.88 inch x 9.25 inch 10kVA, 1PH, HPS Fortress Series, General Purpose Transformer, NEMA 3R

Price $1,452.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:C1F010LES

Description

HPS FORTRESS™ Commercial encapsulated distribution transformer. Single-phase, standard wall mounting. NEMA type-3R enclosure. ANSI 61 grey finish. NQ6 case style. All units are encapsulated with electrical grade silica sand and resin compounds. Front accessible separate high and low voltage lead wires or copper tabs termination. Standard side and rear conduit knock-outs on all units.

Specifications

Brand Name Hammond Power Solutions Sub Brand Commercial Potted Transformer
Item Name Encapsulated Isolation Transformer Type Transformer > Distribution > Potted > Commercial > Single Phase
Primary Voltage 240 - 480 V VA Rating 10000 VA
Frequency Rating 60 Hz Material Copper
Standards CSA, UL Application For Commercial use
UPC 803423091378

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok