Abbotsford
hamc1f025les

HPS 14.5 inch x 27.38 inch x 10.75 inch 25kVA, 1PH, HPS Fortress Series, General Purpose Transformer, NEMA 3R

Price $2,606.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:C1F025LES

Description

HPS FORTRESS™ Commercial encapsulated distribution transformer. Single-phase, standard wall mounting. NEMA type-3R enclosure. ANSI 61 grey finish. NQ8 case style. All units are encapsulated with electrical grade silica sand and resin compounds. Front accessible separate high and low voltage lead wires or copper tabs termination. Standard side and rear conduit knock-outs on all units.

Specifications

Brand Name Hammond Power Solutions Sub Brand Commercial Potted Transformer
Item Name Encapsulated Distribution Transformer Type Potted
Primary Voltage 240 - 480 V Secondary Voltage 120/240 V
VA Rating 25000 VA Frequency Rating 60 Hz
Material Copper Phase 1
Mounting Type PCB, DIN Rail Standards CSA, UL
Application Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads. UPC 803423091392

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok