Abbotsford
hamph50ar

HPS PH50AR 50VA 1 Phase 60Hz 600x12/24 or 575x11.5/23 or 550x11/22 Hammond PH Series Control Open Transformer, Copper

Price $104.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:PH50AR
Documents Documents

Description

HPS Imperator® group B encapsulated machine tool industrial control transformer specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used. High quality, high permeability silicon steel laminations. All welded construction. Lifetime warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand Machine Tool Industrial Control Transformer
Item Name Encapsulated Transformer Type Industrial, Molded, Machine Tool
Primary Voltage 600/575/550 V Secondary Voltage 12 - 24/11.5 - 23/11 - 22 V
VA Rating 50 VA Frequency Rating 60 Hz
Power Rating 50 W Dimensions 3 in L x 3.81 in W x 3.19 in H
Mounting Type Panel Temperature Rating 40 °C
Standards CSA Certified, UL Listed Application For Automation, Panel Shops, Machines, Solenoids, Control Applications, Timers
UPC 803423019730

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $54.73 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok