HPS Q005PEKF 5kVA 600V Pri x 120/240V Sec 1 Phase 60Hz NEMA 3R Hammond Manufacturing Distribution Transformer, Copper
Description
HPS Titan® encapsulated transformer designed to operate in harsh environments/hazardous locations where dangerous gases, liquids, dust, etc. could lead to serious consequences. ANSI 61 grey, UL50 heavy duty NEMA type 3R enclosure. Standard wall mounting. Typical applications include institutional, commercial, industrial, petrochemical, marine, mining, etc. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Industrial Potted Transformer |
Item Name | Industrial Potted Transformer | Type | Hazardous Location |
Primary Voltage | 600 - 600 V | Secondary Voltage | 120/240 V |
VA Rating | 5000 VA | Frequency Rating | 60 Hz |
Phase | 1 | Power Rating | 5000 W |
Dimensions | 10 in W x 7-3/4 in D x 17-1/4 in H | Enclosure Type | NQ5-N3R - Indoor or Outdoor |
Mounting Type | Wall | Temperature Rating | 40 °C |
Standards | UL Listed, CSA Certified, Class 1 Div II | Application | Petrochemical, Marine, Industrial, Oil and gas, Mining, Waste Water |
UPC | 803423033057 |
Packages
1 - UNIT - 1 |