HPS Q015LEKF 15kVA 1 Phase 60Hz 240x480 V Pri x 120/240 V Sec Hammond Power Encapsulated Distribution Transformer, Copper
Description
HPS Titan® encapsulated transformer designed to operate in harsh environments/hazardous locations where dangerous gases, liquids, dust, etc. could lead to serious consequences. ANSI 61 grey, UL50 heavy duty NEMA type 3R enclosure. Standard wall mounting. Typical applications include institutional, commercial, industrial, petrochemical, marine, mining, etc. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Industrial Potted Transformer |
Item Name | Potted Transformer | Type | Hazardous Location, Industrial |
Primary Voltage | 240 - 480 V | Secondary Voltage | 120 - 240 V |
VA Rating | 15000 VA | Frequency Rating | 60 Hz |
Phase | 1 | Power Rating | 15 kW |
Dimensions | 9.25 in L x 12.25 in W x 20.88 in H | Enclosure Type | NQ6-N3R - Indoor or Outdoor |
Mounting Type | Wall | Temperature Rating | 40 °C |
Standards | CSA Certified, UL Listed, Class 1 Div II | Application | For Petrochemical, Marine, Industrial, Oil and gas, Mining, Waste Water |
UPC | 803423032029 |
Packages
1 - UNIT - 1 |