Abbotsford
hamq015pekf

HPS Q015PEKF 15kVA 1 Phase 60Hz 600 V Pri x 120/240 V Sec Hammond Encapsulated Distribution Transformer, Copper

Price $2,827.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:Q015PEKF

Description

HPS TitanĀ® encapsulated transformer designed to operate in harsh environments/hazardous locations where dangerous gases, liquids, dust, etc. could lead to serious consequences. ANSI 61 grey, UL50 heavy duty NEMA type 3R enclosure. Standard wall mounting. Typical applications include institutional, commercial, industrial, petrochemical, marine, mining, etc. 10 year warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand Industrial Potted Transformer
Item Name Industrial Potted Transformer Type Hazardous Location
Primary Voltage 600 - 600 V Secondary Voltage 120/240 V
VA Rating 15000 VA Frequency Rating 60 Hz
Phase 1 Power Rating 15 kW
Dimensions 12-1/4 in W x 9-1/4 in D x 20.88 in H Enclosure Type NQ6-N3R - Indoor or Outdoor
Mounting Type Wall Temperature Rating 40 °C
Standards UL Listed, CSA Certified, Class 1 Div II Application Petrochemical, Marine, Industrial, Oil and gas, Mining, Waste Water
UPC 803423032036

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok