LITELINE CL-TPI60-WH 60W 12V Liteline Xenon Puck Transformer, White
Description
White electronic, solid state low voltage plug-in transformer with 65W and 120V AC/12V AC.
Specifications
Brand Name | Liteline | Item Name | Low Voltage Transformer |
Type | Electronic, Plug-in, Dimmable, Short-Circuit Protected | Primary Voltage | 120 V |
Secondary Voltage | 12 V | Power Rating | 65 W |
Color | White | Dimensions | 111.125 mm L x 57.15 mm W x 34.925 mm H |
Packages
1 - UNIT - 1 |