LIGHTHEADED LIGHTING RS12-60KO 60W 120V UL Class 2 T Series Transformer
Description
PRODUCT FEATURES:- UL Class 2 recognized- 3oz. (86g)- 50°C maximum ambient temperature- 90°C maximum case temperature- 120V, 50/60Hz input @ 0.5A- 11.75Vac, 40kHz output @ 5A- 60W maximum load- 10W minimum load without dimming- 20W minimum load with dimming- 0.95 power factor- Waterproofing potting- Electronic internal resettable protection, patented auto heat regulation that also automically acts as over load protection, auto-reset thermal cut-ff @ 125°C
Specifications
Brand Name | Lighthead Lighting | Item Name | Electronic Transformer |
Type | Low Voltage Knockout | Primary Voltage | 120 V |
Secondary Voltage | 11.75 VAC | Frequency Rating | 50/60 Hz |
Power Factor | 0.95 | Material | Metal Enclosure |
Series/Model | T | Amperage Rating | 0.5 A Input, 5 A Output |
Power Rating | 60 W | Insulation | Class 2 |
Color | Black | Dimensions | 1-1/2 in W x 6-1/2 in D x 1-3/8 in H |
Temperature Rating | 50 °C | Standards | cURus, cETLus Listed |
Packages
1 - UNIT - 1 |