Abbotsford
edw596

CHUBB EDWARDS 596 120V Class 2 Signaling Transformer 6 VAC, 10VA; 12 VAC, 15VA; 18 VAC, 15VA

Price $85.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:596

Description

Edwards 590 Series Class 2 Signaling Transformers are easy to install, low voltage power sources for residential, commercial, and industrial uses. Mounts in a standard 1/2 (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box. The 596 transformer is used in light duty applications. It is ideal for standard doorbells and chimes in residential and commercial applications. Multiple secondary voltages expand possible usage.

Specifications

Brand Name Edwards-Signals Item Name Transformer
Type AC - Class 2 Primary Voltage 120 VAC
Secondary Voltage 18/12 V VA Rating 15 VA
Mounting Type 1/2 in Knockout or Surface Application For Low Voltage Power Sources, Residential, Commercial and Industrial use
UPC 782640247358

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok