Abbotsford
iwat120v150warstd

STANDARD PRODUCTS 61951 150VA 120V/12V Standard Products Ballast Transformer

Price $64.56 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:61951

Description

STANDARD® offers a line of both Step Down Transformers, designed to convert high-voltage power to low-voltage power, as well as Halogen transformer for use with 12 volt Halogen lamps. Browse our brochure to learn more about our Transformer product offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Low Voltage Transformer Type Electronic, Safety, Dimmable, Short-Circuit Protected, Automatic Restart
Primary Voltage 120 V Secondary Voltage 11.4 V
Material Aluminum Power Rating 150 W
Color Black Dimensions 104 mm L x 35 mm W x 28 mm H
UPC 069549619517

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok