Abbotsford
get9t83k3894

ABB 9T83K3894 75KVA 600-208/120V, 3-Phase General Electric Dry Type Vented Transformer, NEMA 2

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:9T83K3894

Description

Dry Type Transformer. Quiet performance. No-weld design - an industry first. Comprehensive factory testing assures quality. Easy, fast installation saves time. Clear, comprehensive documentation and labeling enhance safety.. Unique core and coil design makes QL transformers among the quietest available. Core and coil assemblies are mounted on rubber isolation pads to reduce noise. Bolted coil terminations are more reliable than welded terminations. Single-piece front/back is easily removable for service. Accessible mounting flanges with front/back slotted mounting holes make installation easier. 100% factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise.. Type 2 drip-proof enclosure is standard; weathershield kits are available for conversion to Type 3 outdoor configuration. Qualified to the seismic requirements of IEEE-693-1997 and IBC-2003. Copper or aluminum windings. Copper ground strap. Robust packaging with top and edge protection. 220°C insulation system. 40°C ambient. 10kV-BIL. ANSI 61 grey enclosure. Meets CSA C802.2 efficiency standard. cUL certified to CSA C9 and CSA C22.2 No. 47.

Specifications

Brand Name GE Item Name Transformer
Type Dry Primary Voltage 600 VAC
Secondary Voltage 208Y/120 VAC VA Rating 75 kVA
Frequency Rating 60 Hz Material Aluminum
Phase 3 Temperature Rating 40 °C
Standards CSA 802.2, cUL Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok