Abbotsford
gecp9ptnvzlr

ABB P9PTNVZLR 600V GE Distribution Power Supply, Red

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:P9PTNVZLR

Description

Power Supply with full voltage, blue and red LED. Minimum 1 of 22 AWG, maximum 2 of AWG, screw.

Specifications

Brand Name GE Item Name Power Supply Transformer
Type Full Voltage Primary Voltage 600 VAC
Frequency Rating 50/60 Hz Color Red
Includes BA9S 6V-1.5W LED Bulb, (1) 22 AWG, (2) 12 AWG Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok