ged9t21b1006g02

ABB 9T21B1006G02 240/480V Primary 120/240V Secondary 10KVA 1-Phase GE Distribution 9T21B1006G02 General Purpose Dry Transformer

Availablefor Backorder
Price $4,890.01 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:9t21b1006g02

Description

Dry type medium power transformer. 1-phase. 240 x 480 V primary voltage. 120/240 V secondary voltage, 10 kVA. Coil made of aluminium. 115°C temperature rise. N ElecShield. Standard sub type. 60 Hz frequency. 19400 frame size. 180°C temperature class. 40°C ambient temperature. IS-12 InsulSys. K1 K-factor. Standard sound. Transformers feature encapsulated core and coils in a NEMA-3R non-ventilated weatherproof enclosure. Knockouts provided on back and bottom. High grade silicon steel core. Mounting holes on side for easy access. Wiring compartment includes ground stud.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Transformers Application Electrical distribution and Control
UPC 783173003404

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok