Abbotsford
hatls12075en347

HATCH LS120-75EN-347 Transformer Aluminum 347 VAC,

Price $77.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HATCH
Manufacturer #:LS120-75EN-347

Description

347 V input 120 V output 75 VA max end bells with jam nut for junction box mounting.

Specifications

Brand Name Hatch Lighting Item Name Transformer
Primary Voltage 347 VAC Secondary Voltage 120 VAC
Frequency Rating 60 Hz Material Aluminum
Amperage Rating 625 mA Power Rating 75 W
Insulation Class B Application For Junction Box Mounting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok