Abbotsford
hamsg3a0112pb0c

HPS SG3A0112PB0C 112.5kVA 15kVA 600V 208Y/120V 60Hz 3-Phase Copper Wound HPS Sentinel G Energy Efficient General Purpose Distribution Transformer

Price $11,176.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:SG3A0112PB0C

Description

HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below and are generally used to power appliances, lighting, heating, motorized machine and power loads from the electrical distribution system.PRODUCT FEATURES:- HPS Sentinel G meets the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits.- Standard Type 3R enclosure suitable for indoor or outdoor applications.- Higher efficiency translates into: - Increased profitability due to lower operating costs - Decreased cost of ownership over the lifetime of the transformer - Less air conditioning cost due to lower heat emissions- Standard 10kV BIL rating provides increased reliability and protection against critical equipment failure (including voltage spikes and other line transients).- Standard integral floor and wall mounting brackets up to 45kVA allow for faster installation.- All units utilize a uniform 220°C insulation system with a 80°C, 115°C, or 150°C temperature rise.- Industry leading design solutions, technology and materials continue the legacy of quality and reliability in all HPS products.

Specifications

Brand Name Hammond Power Solutions Sub Brand HPS Sentinel™
Item Name Distribution Transformer Type Energy Efficient, General-Purpose
Primary Voltage 600 VAC Delta Secondary Voltage 208Y/120 VAC
VA Rating 112.5 kVA Frequency Rating 60 Hz
Efficiency 98.74% Material Copper
Series/Model G Phase 3
Connection Type Lug Color ANSI 61 Gray
Dimensions 28.3 in W x 27 in D x 36 in H Enclosure Type NEMA 3R
Mounting Type Floor Temperature Rating 30 °C
Standards CSA Certified, UL Listed UPC 803423125714

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok