Abbotsford
lin91000

LIND EQUIPMENT 91000 125/250V 50Amp Lind Equipment Temporary Power Distribution Units

Inventory
Unavailable for order
Manufacturer:LIND EQUIPMENT
Manufacturer #:91000

Description

Temporary power distribution unit is designed to safely distribute temporary power on jobsites. It is appropriate for outdoor use and designed to stand up to the toughest workplace conditions. The 120 V/20 A receptacles are protected by individual GFCIs with power on indicators. The outlets also provide open neutral and reverse phasing protection. The system uses a 50 A California Standard power inlet that then distributes power to seven receptacles and 50 A California Standard pass-thru power outlet for daisy-chaining additional units. In addition to the six 125 V/20 A receptacles, each unit has one non-GFCI twist-lock receptacle rated 250 V/30 A. Over current protection is provided by a full complement of circuit breakers located under the easy-access side panel.

Specifications

Brand Name Lind Equipment Sub Brand Lind Equipment
Item Name Spider Box Power Distribution Unit Type Temporary, Portable
Voltage Rating 120 - 250 V Amperage Rating 20 A
NEMA Configuration 5-20R, L6-30R Breaker Type Circuit Breaker
Interrupt Rating 50 A Conductor Size 6/3-8/1 AWG Solid
Dimensions 21 in L x 14-1/2 in W x 11 in H Frequency Rating 60 MHz
Phase 2 Number of Outlets 6 x 120 V/20A. 1 x 250V /30A. 1 x 50A California Std (for linking units
Material Heavy-duty steel frame, rolled side dics, and poweder painted exterior offer exceptional strength and durability NEMA Rating 5-20P
For Use With 91006 and 91007 Includes (1) 125 - 250 V, 59 A Pass-Through for Daisy Chaining Unit, (6) 120 V, 20 A NEMA 5-20R GFCI Receptacle, (1) 250 V, 30 A NEMA L6-30R non-GFCI Receptacle
Standards cULus Listed Application For Construction and Demolition Sites

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok