Abbotsford
hamsg4

HPS .74 inch x 1.48 inch x 2.31 inch Hammond Power Terminal Cover for PT Series Transformer and Unfused Primary, Clear

Price $141.70 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:HPS
Manufacturer #:SG4

Description

Packaged finger safe terminal cover molded from strong yet, flexible lexan polyester plastic which will not break or chip. Clear see-through design allows for maximum visibility for both fuse and/or terminal connections. Retrofitable with all control transformers up to 1000 VA.

Specifications

Brand Name Hammond Power Solutions Sub Brand Control Transformer Accessories
Item Name Box Cover Type Accessories > Finger Guards
Material Plastic Color Colorless
Standards Not Applicable Application Add finger safe covers and terminal blocks options.
UPC 803423025977

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok