hamspfg1

HPS SPFG1 50-3000VA Hammond Power Finger Guard for Spot Transformer, Clear

In Stock
Price $3.12 / EA
Qty EA
Manufacturer:HPS
Manufacturer #:spfg1

Description

Finger guard for use with HPS Spartan industrial control transformers up to and including 3000 VA or 30 A.

Specifications

Brand Name Hammond Power Solutions Sub Brand Control Transformer Accessories
Type Accessories > Fuse Kit or Fuse Holders Voltage Rating 600 V
Amperage Rating 30 A Standards Not Applicable
Application Add fuse mounting options. UPC 803423099442

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok