
SIEMENS CANADA BQ1B060H 60Amp 1-Pole 120V 22kA Type BQH Plug-In General Application Molded Case Circuit Breaker
Description
Type BQ Circuit Breaker, 1 Pole, 60A, 120V, 22kA, Bolt-On, 1 Inch per Pole
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Circuit Breaker | Type | BQ |
Number of Poles | 1 | Interrupt Rating | 22 AIC |
Amperage Rating | 60 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | BQH | Trip Type | Thermal Magnetic |
Dimensions | 4 in L x 3 in W x 1 in H | Standards | UL 489 Listed |
Application | For Electrical Distribution | UPC | 783643161559 |
Packages
1 - UNIT - 1 |