Description
Mersen CRN and CRS fuses are standard fuses, Type D, with 10kA short circuit rating. Type D fuses satisfy the Canadian Electrical Code requirement for low melting-point fuses
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
| Type | Time-Delay | Voltage Rating | 600 VAC |
| Amperage Rating | 600 A | Fuse Class | Class H |
| Mounting Type | Bolted | Standards | CSA Certified |
| UPC | 068938834562 |
Packages
| 1 - UNIT - 1 |