Abbotsford
GOUA051B2DAR018R

MERSEN A051B2DAR0-18R Nema18R 5.5kV 65kA 390Amp Mersen Fuse Current Limiting

Price $3,452.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A051B2DAR0-18R

Description

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses are single, double, triple or quadruple barrels 3 inches diameter with end mounts designed for bolting directly to equipment bus or terminal pads.

Specifications

Brand Name Ferraz Shawmut Item Name Medium Voltage Fuse
Type R-Rated Voltage Rating 5080 V
Amperage Rating 390 A Interrupt Rating 65 kA
Body Style Ferrule Mounting Type Bolt-In
Terminal Connection Bolted Indication Blown Fuse
Contact Material Silver-Plated Copper Construction GMG
Temperature Rating 80 °C UPC 782001801953

Packages

1 - UNIT - 1