Abbotsford
GOUA051B3DAR048X

MERSEN A051B3DAR0-48X 3 Barrel 65kA 5.08kV 750Amp NemaSZ48X Fuse Medium Voltage

Price $6,896.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A051B3DAR0-48X

Description

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses are single, double, triple or quadruple barrels 3 inches diameter with end mounts designed for bolting directly to equipment bus or terminal pads.

Specifications

Brand Name Ferraz Shawmut Item Name Medium Voltage Fuse
Type R-Rated Voltage Rating 5080 V
Amperage Rating 750 A Interrupt Rating 65 kA
Body Style Ferrule Mounting Type Bolt-In
Terminal Connection Bolted Indication Blown Fuse
Contact Material Silver-Plated Copper Construction GMG
Temperature Rating 80 °C UPC 782001804343

Packages

1 - UNIT - 1