Abbotsford
GOUA055C1D0R0125E

MERSEN A055C1D0R0-125E 125E 5.5kV E-Rated Amp-Trap CL-14 Series Clip-Lock Mounted Fuse

Price $5,123.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A055C1D0R0-125E

Description

Mersen Amp-Trap fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These general purpose current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double or triple barrels 3 inch diameter (size D) and mount in unique cam-locking clips for superior connections as well as easy installation and replacement.KEY FEATURES:- UL listed for compatibility with UL listed equipment - Clip-lock mounting for reliable high integrity connection into circuit - Current-limiting for superior equipment protection - Non-venting for silent operation - Metal embossed catalog number and manufacturing date for lasting identification - Blown-fuse indicator to give positive identification of open fuse - 2 lb tripped force - 0.50 Inch APPLICATION:- Protection for 5.5kV to 15.5kV transformers or distribution systems

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Medium Voltage Fuse Type E-Rated, Current-Limiting
Series CL-14 Voltage Rating 5.5 kVAC
Amperage Rating 125 A Interrupt Rating 63 kA
Mounting Type Clip-Lock Terminal Connection Blade
Dimensions 76.2 mm dia x 427 mm L Indication Blown-Fuse
Contact Material Silver Plated Copper Construction PolyTube
Standards UL E143362 Listed Application Protection for 5.5 to 15.5 kV Transformers or Distribution Systems, Indoors or in an Enclosure
UPC 782001803919

Packages

1 - UNIT - 1