MERSEN A155F1D0R0-10E 10E 15.5kV Mersen E-Rated Amp-Trap CS-3 Series Ferrule Mount Transformer Fuse
Description
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
| Type | Current Limiting, E-Rated | Series | 9F62 Series |
| Voltage Rating | 15500 V | Amperage Rating | 10 A |
| Interrupt Rating | 50 kA | Mounting Type | Clip |
| Terminal Connection | Ferrule | Indication | Visual |
| Contact Material | Silver-Plated Copper | Construction | PolyTube |
| Temperature Rating | 80 °C | Standards | 9F62 UL Listed File E143362, A055F UL Listed File E143362 |
| Application | Protection for 12 kV to 15.5 kV transformers or distribution systems. | UPC | 782001804565 |
Packages
| 1 - UNIT - 1 |