MERSEN A480R12R-1HE 12R 230A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse with Hookeye
Description
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips
Specifications
| Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
| Item Name | Medium Voltage Fuse | Type | R-Rated |
| Voltage Rating | 4800 V | Amperage Rating | 230 A |
| Interrupt Rating | 65 kA | Mounting Type | Clip |
| Terminal Connection | Ferrule | Indication | Visual |
| Contact Material | Silver-Plated Copper | Construction | Epoxy |
| Temperature Rating | 80 °C | Standards | UL File E93367 9F60, UL File E191980 |
| Application | Short circuit protection of medium voltage motors and motor controllers. | UPC | 782001801489 |
Packages
| 1 - UNIT - 1 |