Abbotsford
GOUA480R18R1

MERSEN A480R18R-1 18R 390A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse

Price $6,984.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A480R18R-1

Description

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Current-Limiting Fuse Type Back-Up, R-Rated
Voltage Rating 4800 VAC Interrupt Rating 50 kA
Mounting Type Clip Terminal Connection Ferrule
Standards UL File E93367 9F60: UL File E191980 Application Short Circuit Protection of Medium Voltage Motors and Motor Controllers
UPC 782001800741

Packages

1 - UNIT - 1