ABB 55A212942P4RB 5KV 130Amp GE Limit Amp Fuse Motor Control
Description
Medium voltage motor control fuse for CR194. R-rated. 5 kV, 130 A vacuum bolted current limit amp.
Specifications
| Brand Name | GE | Item Name | Limit Amp Rated Fuse |
| Voltage Rating | 5 kV | Amperage Rating | 130 A |
| Fuse Class | Class R | Mounting Type | Bolt |
| For Use With | CR194 Medium Voltage Motor Control Center | UPC | 783175107117 |
Packages
| 1 - UNIT - 1 |