EATON NZMN2-VE160-BT-NA 160Amp 3 Pole Eaton Moeller Boxed Terminal Adjustable Circuit Breaker
Description
Circuit breaker adjustable overload release. Line and load box lugs installed.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 50 kAIC |
Amperage Rating | 160 A | Voltage Rating | 690 VAC/750 VDC |
Terminal Connection | Front Frame Clamp, Line and Load Box Lug | Frame | NZM2 |
Trip Type | Thermal Magnetic | Dimensions | 5.9 x 4.1 x 7.7 in |
Standards | Contact Manufacturer | Application | Other |
UPC | 015081074949 |
Packages
1 - UNIT - 1 |