MERSEN C1N 1Amp 600VAC 200kA Class CA Mersen HRC-I Fuse
Description
The class CA fuse are full-range, current-limiting fuse with a high interrupting rating.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian, Interchangeable, I/HRCI | Series | CN Series |
Voltage Rating | 600 VAC | Amperage Rating | 1 A |
Interrupt Rating | 200 kA | Fuse Class | Class CA |
Mounting Type | Bolt-In | Dimensions | 13.9 mm L x 36.5 mm H |
Standards | CSA C22.2 No. 248.3 | UPC | 068938859541 |
Packages
1 - UNIT - 1 |