Abbotsford
sieeql32200dcr

SIEMENS CANADA EQL32200DCR 200Amp 1Phase 3Wire Siemens Load Center Weatherproof, Gray

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:EQL32200DCR

Description

EQL Loadcentres with main lugs only 1 phase, 3 wire 240 VAC maximum with door, copper busbar.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Single Phase Main Lug Load Centers Type EQL
Number of Circuits 32 Number of Spaces 32S/64S
Voltage Rating 240 VAC Amperage Rating 200 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Flush/Surface Enclosure Type Type 3
Size 33x14.3x4 in HxWxD in Bus Rating 200 A
Wiring Configuration 3 Wire Conductor Size 6-250 MCM
Frequency Rating 60 Hz Construction Copper Bus
Dimensions 14.3 in W x 4 in D x 33 in H Includes Door
Application For Residential UPC 662862568571

Packages

1 - UNIT - 1 21 - SKID - 21
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok