Abbotsford
sieqa120afc

SIEMENS CANADA QA120AFCCSA 20Amp 120V 1-Pole Plug-in 10kA QAF2 Type AFCI Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QA120AFC

Description

Arc fault and ground fault circuit breaker detects all three possible types of arc fault line-to-ground, line-to-neutral and series. It detect arcing faults that standard circuit breakers are unable to detect.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name AFCI Circuit Breaker Type QAF2
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating TRUE Conductor Size 14-8AWG(CU)/12-8AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 1.2 in L x 3.1 in W x 4.4 in H Standards UL 1699
Application Electrical Distribution UPC 887621216252
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok