SIEMENS CANADA QF115A 15Amp 1-Pole 120V 10kA Type QPF2 Self-Test GFCI Circuit Breaker
Description
Sentron series type-BLF circuit breaker. Complete with GFI protection, ground fault circuit interrupter. It features bolt-on, panelboard mounted, (LI) Long-Time and instantaneous trip functions and load side lug terminals, thermal magnetic molded case circuit breakers.
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | GFCI Circuit Breaker | Type | QPF2 |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 225 A | Voltage Rating | 240 VAC |
Frequency Rating | 50/60 Hz | Conductor Size | 14-10AWG(CU)/12-8AWG(AL) |
Frame | 225 A | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL 489, CSA C22.2 |
Application | For General use | UPC | 887621216511 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |