SIEMENS CANADA QF120A 20Amp 120V 10kA 1-Pole Type QPF2 GFCI Breaker
Description
Ground Fault Circuit Interrupters (QFA), Full Module (1" per pole) Class A (5mA) Sensitivity Provides Class A (5mA) ground fault protection. Intended for personnel protection. Includes Self Test as an added safety feature.
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | GFCI Circuit Breaker | Type | QPF2 |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 240 VAC |
Terminal Connection | Line and Load Aluminum/Copper Lugs | Frequency Rating | 50/60 Hz |
Conductor Size | 14-10AWG(CU)/12-8AWG(AL) | Frame | 225 A |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 7 in L x 5 in W x 5 in H | Standards | UL 489, CSA C22.2 |
Application | For General use | UPC | 887621216559 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |