Description
Exit and directional sign. Glow-in-the-dark plastic. Red on green. EXIT (double arrow).
Specifications
| Brand Name | Brady | Sub Brand | BradyGlo™ |
| Item Name | Sign | Type | Sign |
| Legend | EXIT | Legend Color | Red |
| Background Color | Glow | Material | Polyester, Polystyrene |
| Height | 10 in | Width | 7 in |
| Mounting | Corner Hole | Shape | Rectangular |
| Language | English | Thickness | 0.063 in |
| Standards | ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, OSHA 29 CFR 1910.37 | Application | For Exit Signage |
| UPC | 754473802899 |
Packages
| 1 - UNIT - 1 |