Abbotsford
BRA88185

W H BRADY 7 inch x 10 inch Brady Machine & Operational Sign, Legend: THIS EQUIPMENT STARTS AUTOMATICALLY

Price $15.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:88185

Description

Machine and operational sign. Self sticking polyester. Black/red on white. DANGER-THIS EQUIPMENT STARTS AUTOMATICALLY. 7 inch height. 10 inch width.


Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)

Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings

Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes

Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Brand Name Brady Item Name Sign
Type Sign Legend DANGER THIS EQUIPMENT STARTS AUTOMATICALLY
Legend Color Black, Red Background Color White
Material Polyester Height 7 in
Width 10 in Mounting Self-Adhesive
Shape Rectangular Language English
Thickness 0.01 in Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
UPC 754473881856

Packages

1 - UNIT - 1