Abbotsford
idi44895

IDEAL INDUSTRIES 44-895 4 inch x 6 inch Danger Label, NEC Arc Flash, Adhesive (5/Pack)

Price $108.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-895

Description

Used to warn qualified persons of potential electric arc flash hazards in areas that are likely to require examination, adjustment, servicing or maintenance while energized. All markings are located where they will be clearly visible. Labels are self-sticking and are ideal for switchboards, panel boards, industrial control panels and motor control centers. Meets NFPA standards. Certified for National Electric Code 110.16: Flash Protection.


Used to warn qualified persons of potential electric arc flash hazards in areas that are likely to require examination, adjustment, servicing or maintenance while energized

All markings are located where they will be clearly visible

Labels are self-sticking and are ideal for switchboards, panel boards, industrial control panels and motor control centers

Meets NFPA standards

Certified for National Electric Code 110.16: Flash Protection

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Warning Label Type NEC Arc Flash Protection, Self-Sticking
Legend Danger Legend Color Black/Red
Background Color White Material Polyester
Width 4 in Standards Buy American Compliant, National Electric Code 110.16
Application For Switchboards, Panel Boards, Industrial Control Panels and Motor Control Centers UPC 783250547357

Packages

1 - UNIT - 1