Abbotsford
panpvs0305w2101y

PANDUIT 5.0 inch x 3.5 inch Arc Flash Hazard Vinyl Sign

Price $5.1500 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:PANDUIT
Manufacturer #:PVS0305W2101Y

Description

NFPA 70E Arc flash label, 3.5" H x 5.0" W (88.9mm x 127.0mm), Warning header, 'Arc Flash &, Shock Hazard, Appropriate PPE Required' with detailed write-on area, vinyl adhesive, orange header and black/white, 1 sign/card, 5 cards/package.FEATURES AND BENEFITS:• Aids in compliance with Article 110.16 of the National Electric Code and NFPA 70E• Provides employees with the highest degree of safety through proper identification and communication• Large WARNING header, universal hazard symbols and clear, concise, hazard description• Clearly visible and recognizable hazard information to communicate arc flash hazards present• Labels are constructed of durable polyester (PPS) designed to withstand UV exposure, outdoor use, water, abrasion or vinyl material (PVS) that accepts handwritten hazard information by using Panduit permanent black marking pens

Specifications

Brand Name Panduit Item Name Safety Sign
Type High Visibility Legend POTENTIAL ARC FLASH & SHOCK HAZARD, APPROPRIATE PPE REQUIRED
Legend Style WARNING Legend Color Black/Orange
Background Color White/Orange/Black Material Adhesive Vinyl
Height 3 in Width 5 in
Thickness 0.004 in Standards RoHS Compliant, OSHA 29 CFR 1910.145, ANSI Z535, National Electric Code 110.16, NFPA 70E
Application For Accident Prevention Signs that Indicate the Potential Type or Degree of Hazard in Order to Avoid Accidental Injury or Property Damage UPC 074983713196

Packages

5 - UNIT - 5 25 - UNIT - (25)