Description
Extremely powerful, yet delicate, magnetic wire snake for fishing wire through walls. It even works through insulation. This new version has a much stronger magnet and a smoother rolling surface. Features: Hand roller with powerful magnet and smooth finish to avoid damaging walls. 10' ball chain included. Flexible leader with magnet head. Also makes a great stud finder.
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Magnetic Wire Snake | Type | Home Improvement & Commercial Supplies - Other |
| Material | Plastic/Iron | Height | 4.0 in |
| Includes | Earth Magnetic Roller with a Smooth Surface and Rare Earth Magnetic Bullet Leader, 6 ft Jack Chain | UPC | 625912428003 |
Packages
| 1 - UNIT - 1 |