Abbotsford
bra91296

W H BRADY 6 inch x 1000 ft Identoline Underground Warning Tape, LEGEND: CAUTION: BURIED ELECTRIC LINE BELOW

Price $253.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:91296

Description

Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances. Identoline® Underground Warning Tape is economical enough to use over entire length of the line when compared to the cost of line damage and is easily identified due to sharply printed legend on APWA color-coded background. Tape is 4.0 mils thick with a tough tensile strength of 1750 psi. Standard roll size is 6" W x 1,000 ft.


Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances

Install below ground level, directly over the line it protects

Tape is 4.0-mil thick with a tough tensile strength of 1750 psi

Uses American Public Works Association (APWA) color coding

Overcoated graphics provide long-lasting legibility and hold color values

Specifications

Brand Name Brady Sub Brand Identoline®
Item Name Underground Warning Tape Type Underground Tape
Length 1000 ft Width 6 in
Thickness 0.035 in Material B-720 Polyethylene
Legend CAUTION BURIED ELECTRIC LINE BELOW Legend Color Black
Background Color Red UPC 754473912963

Packages

1 - UNIT - 1