Sentrex® PA-series surge protection device protect sensitive electronic equipment from external or internal transient activity. It is designed for residential and light commercial or industrial applications. It can be customized with remote monitoring, noise filtration and flush mount options. It can also suppress external surges when mounted at the main service panel.

wrmpa120t
WIREMOLD PA120T 120/240V Split-Phase 80kA SPD 1 Pole Legrand Wiremold® PA Series for Sub-Panel Apps, White
Not available for order
Price
$621.82
/ EA
Manufacturer:WIREMOLD
Manufacturer #:PA120T
Description
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Type | Current Monitoring | Voltage Rating | 120/240 V |
Class | 75 | Mounting | 11/64" mounting holes |
Connection | Hard-wired | Standards | cETLus Listed: Guide VZCA |
Application | Commercial, Office | UPC | 786776005813 |
Packages
1 - UNIT - 1 |