COOPER INDUSTRIES 500 Sq.Ft. 40kHz One-Way MicroSet Dual Tech Low Voltage Ceiling Sensor
Description
The dual technology sensor’s combination of ultrasonic and passive infrared technologies offers the most complete sensing equipment available today. MicroSet self-adjusting dual technology sensors drastically simplify and reduce a contractor’s installation and adjustment time period.
Specifications
| Brand Name | Cooper Industries | Sub Brand | MicroSet |
| Item Name | Occupancy Sensor | Type | Dual Technology, Maintained |
| Voltage Rating | 10 - 30 VDC | Sensor Type | Occupancy |
| Viewing Angle | 180° | Coverage Area | 500 ft² |
| Color | White | Mounting Type | Ceiling |
| Frequency Rating | 40 kHz | Dimensions | 4-1/2 in L x 0.8 in W x 1.42 in H |
| Standards | NOM Certified, cULus Listed | UPC | 032664748738 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |