COOPER INDUSTRIES 2000 Sq.Ft. 32kHz 2-Way MicroSet Dual Tech Line Voltage Ceiling Sensor With Daylight Sensor
Description
The dual technology sensor’s combination of ultrasonic and passive infrared technologies offers the most complete sensing equipment available today. MicroSet self-adjusting dual technology sensors drastically simplify and reduce a contractor’s installation and adjustment time period.
Specifications
| Brand Name | Eaton | Item Name | Occupancy Sensor |
| Type | Daylight Sensor | Voltage Rating | 120 - 347 VAC |
| Sensor Type | Passive Infrared/Ultrasonic | Viewing Angle | 360° |
| Coverage Area | 2000 ft² | Color | White |
| Mounting Type | Ceiling | Frequency Rating | 32 kHz |
| Response Time | 10 min Auto Mode, 15 sec Test Mode | Lens Type | LED |
| Terminal Connection | Neutral | Dimensions | 4.5 in W x 1.42 in H |
| Temperature Rating | 32 - 104 °F | For Use With | Incandescent, MLV, Halogen |
| Standards | cULus Listed, FCC Approved, RoHS Compliant | Application | For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces |
| UPC | 032664748776 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |