COOPER INDUSTRIES 500 Sq.Ft. MicroSet PIR Line Voltage Ceiling Sensor with Daylight Sensor, White
Description
Eaton’s MicroSet passive infrared (PIR) line voltage ceiling sensor is a motion sensing lighting control used for energy savings and convenience. Available in both single and dual load control, it is designed to detect motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON. The sensor is also equipped with an ambient light level sensor, that, when enabled, the daylighting feature prevents lights from turning ON when the room is adequately illuminated by natural light.
Specifications
| Brand Name | Eaton | Item Name | Occupancy Sensor |
| Type | Daylight Sensor | Voltage Rating | 120 - 347 VAC |
| Sensor Type | Passive Infrared | Viewing Angle | 360° |
| Coverage Area | 500 ft² | Color | White |
| Mounting Type | Ceiling | Frequency Rating | 32 kHz |
| Response Time | 10 min Auto Mode, 15 sec Test Mode | Lens Type | LED |
| Terminal Connection | Neutral | Dimensions | 4.5 in W x 1.42 in H |
| Temperature Rating | 32 - 104 °F | For Use With | Incandescent, MLV, Halogen |
| Standards | cULus Listed, FCC Approved, RoHS Compliant | Application | For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces |
| UPC | 032664748806 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |