COOPER INDUSTRIES 1500 Sq.Ft. MicroSet PIR Low Voltage Ceiling Sensor, White
Description
Eaton’s MicroSet passive infrared (PIR) line voltage ceiling sensor is a motion sensing lighting control used for energy savings and convenience. Available in both single and dual load control, it is designed to detect motion from a heat-emitting source (such as a person entering a room) within its field-of-view and automatically switch lights ON. The sensor is also equipped with an ambient light level sensor, that, when enabled, the daylighting feature prevents lights from turning ON when the room is adequately illuminated by natural light.
Specifications
| Brand Name | Cooper Industries | Sub Brand | MicroSet |
| Item Name | Ceiling Sensor | Type | Low Voltage, Self-Adjustable |
| Voltage Rating | 10 - 30 VDC | Amperage Rating | 25 mA |
| Sensor Type | Passive Infrared | Viewing Angle | 360° |
| Coverage Area | 1500 ft² | Color | White |
| Mounting Type | Ceiling | Series/Model | AHAC-P |
| Frequency Rating | 40 kHz | Maximum Load Capacity | 1 A at 30 VDC |
| Response Time | 15 sec - 10 min | Lens Type | Red LED |
| Material | Polycarbonate Resin | Dimensions | 4-1/2 in L x 0.8 in W x 1.42 in H |
| Temperature Rating | 32 - 104 °F | Standards | cULus Listed, FCC Compliant, NOM Certified, RoHS Compliant |
| UPC | 032664748813 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |