Description
The MicroSet ultrasonic low voltage occupancy sensing ceiling sensor is a motion lighting control that is used for energy savings and convenience.Design Features: - MicroSet self-adjusting time delay and sensitivity- Optional built-in light level sensor- Optional BAS/HVAC isolated relay- Products tested to NEMA WD 7 - 2011 Occupancy Motion Sensors Standard- Selectable walk-through mode- Dual relay control
Specifications
| Brand Name | Eaton | Item Name | Occupancy Sensor |
| Type | Ceiling Sensor | Voltage Rating | 10 - 30 VDC |
| Sensor Type | Ultrasonic | Viewing Angle | 180° |
| Coverage Area | 500 ft² | Color | White |
| Mounting Type | Ceiling | Frequency Rating | 40 kHz |
| Response Time | 10 min Auto Mode, 15 sec Test Mode | Lens Type | LED |
| Dimensions | 4.5 in W x 1.42 in H | Temperature Rating | 32 - 104 °F |
| For Use With | Incandescent, MLV, Halogen | Standards | cULus Listed, FCC Approved, RoHS Compliant |
| Application | For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces | UPC | 032664748851 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |